Zoro Homepage

End Mill, TiAlN, 0.7500 in Millng Dia, 4C03

  • Mfr # TR4C0319007A

  • Zoro # G3834525


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
4 in
Milling Diameter
3/4"
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR4C0319007A
Zoro #
G3834525
UPC #
-
Country of Origin
India

Dimensions

Overall Length
4 in
Milling Diameter
3/4"
Length of Cut
1.5 in
Milling Dia.
0.75 in
Shank Dia.
3/4 in
Dimension Type
Decimal inch
Corner Radius
0.03 in

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
Helix Angle
35 Degrees
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Grade
TIALN-RT
List Number
4C03
End Mill Material
Carbide
End Mill Application
Finishing
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Shank Type
Straight
Single End/Double End
Single
Cast Iron (K) Compatibility
Yes
Material - Machining
Carbide
Finish - Machining
TiAlN
Material Grade - Machining
TiAlN-RT
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
H, K, M, P, S
Coolant Fed
Non-Coolant Through
Series
Finishers
Max. Helix Angle
35 Degrees

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, Non-Coolant Through, Straight, Inch, 0.03 in, 1.5 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.