End Mill, TiAlN, 0.7500 in Millng Dia, 4QN3

  • Mfr # TF4QN319007A

  • Zoro # G3832151


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
5 in
Milling Diameter
3/4"
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF4QN319007A
Zoro #
G3832151
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
5 in
Milling Diameter
3/4"
Length of Cut
1 in
Corner Radius
0.03 in
Milling Dia.
0.75 in
Shank Dia.
3/4 in
Dimension Type
Decimal inch

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Item
Roughing End Mill
Single End/Double End
Single
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
List Number
4QN3
Grade
TIALN-LT
End Mill Application
Roughing/Finishing
Non Ferrous (N) Compatibility
No
Pitch
Chip Breaker
Helix Angle
30 Degrees
Cutting Direction
Right Hand
End Mill Material
Carbide
Shank Type
Straight
Material - Machining
Carbide
Finish - Machining
TiAlN
Material Grade - Machining
TiAlN-LT
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
H, K, M, P, S
Coolant Fed
Non-Coolant Through
Series
Roughers
Max. Helix Angle
30 Degrees

Description

Roughing End Mill, 0.75 in Milling Dia., Carbide, Non-Coolant Through, Straight, Inch, 0.03 in, 1 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.