End Mill, TiAlN, 0.7500 in Millng Dia, 4QN3

  • Mfr # TF4QN319017A

  • Zoro # G3832145


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
3/4"
Overall Length
6 in
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF4QN319017A
Zoro #
G3832145
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
3/4"
Overall Length
6 in
Length of Cut
1 in
Milling Dia.
0.75 in
Corner Radius
0.03 in
Dimension Type
Decimal inch
Shank Dia.
3/4 in

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
List Number
4QN3
Super Alloy (S) Compatibility
Yes
End Mill Material
Carbide
Non Ferrous (N) Compatibility
No
Item
Roughing End Mill
Helix Angle
30 Degrees
Hardened (H) Compatibility
Yes
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Shank Type
Straight
Grade
TIALN-LT
Pitch
Chip Breaker
Stainless (M) Compatibility
Yes
Single End/Double End
Single
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Material - Machining
Carbide
Finish - Machining
TiAlN
Drilling Tool Configuration
Individual
Material Grade - Machining
TiAlN-LT
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
H, K, M, P, S
Coolant Fed
Non-Coolant Through
Series
Roughers
Max. Helix Angle
30 Degrees

Description

Roughing End Mill, 0.75 in Milling Dia., Carbide, Non-Coolant Through, Straight, Inch, 0.03 in, 1 in, 6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.