Zoro Homepage

End Mill, TiAlN, 0.7500 in Millng Dia, 4S0F

  • Mfr # TR4S0F19007

  • Zoro # G3832090


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal inch
Milling Diameter
3/4"
End Mill Material
Carbide
Number of Flutes
8
Length of Cut
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR4S0F19007
Zoro #
G3832090
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Decimal inch
Milling Diameter
3/4"
Length of Cut
1.5 in
Shank Dia.
3/4 in
Overall Length
4 in
Milling Dia.
0.75 in

Details

End Mill Material
Carbide
Number of Flutes
8
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
TIALN-RT
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Finish
TiAlN
Cutting Direction
Right Hand
Helix Angle
15 Degrees
Steel (P) Compatibility
Yes
Item
Square End Mill
List Number
4S0F
End Mill Style
Square
End Mill Application
Finishing
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Measurement System
Inch
Material - Machining
Carbide
Finish - Machining
TiAlN
Drilling Tool Configuration
Individual
Material Grade - Machining
TiAlN-RT
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Material Applications
Cast Iron, Hardened Steel, Stainless Steel, Steel, Super Alloy
Primary Material Application ISO Code
H, K, M, P, S
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Series
Finishers
Max. Helix Angle
15 Degrees
Flute Spacing
Fixed

Description

Square End Mill, 0.75 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 1.5 in, Overall Length 4 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.