Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, TiAlN, 0.7500 in Millng Dia, 4VN5

  • Mfr # TF4VN519017E

  • Zoro # G3829406


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
3/4"
Overall Length
5 1/4 in
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF4VN519017E
Zoro #
G3829406
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
3/4"
Overall Length
5 1/4 in
Length of Cut
1 in
Corner Radius
0.12 in
Shank Dia.
3/4 in
Milling Dia.
0.75 in
Neck Length
3.25 in
Dimension Type
Decimal inch
Neck Dia.
0.705 in

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
Yes
Item
Corner Radius End Mill
End Mill Material
Carbide
Cast Iron (K) Compatibility
Yes
Single End/Double End
Single
Helix Angle
38 Degrees
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
Grade
TIALN-LW
Non Ferrous (N) Compatibility
No
Shank Type
Weldon
List Number
4VN5
Finish - Machining
TiAlN
Material - Machining
Carbide
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Material Grade - Machining
TiAlN-LW
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
H, K, M, P, S
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Series
VariMill I(TM)
Flute Spacing
Variable
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Inch, 0.12 in, 1 in, 5 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.