Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, TiAlN, 0.7500 in Millng Dia, 4VP5

  • Mfr # TF4VP519007

  • Zoro # G3829196


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
5 in
Shank Dia.
3/4 in
Length of Cut
1 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF4VP519007
Zoro #
G3829196
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
5 in
Shank Dia.
3/4 in
Length of Cut
1 in
Milling Dia.
0.75 in
Dimension Type
Decimal inch
Milling Diameter
3/4"
Chamfer Width
0.02 in

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Grade
TIALN-LT
List Number
4VP5
Shank Type
Straight
Stainless (M) Compatibility
Yes
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Finish
TiAlN
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
End Mill Material
Carbide
Cast Iron (K) Compatibility
Yes
Helix Angle
38 Degrees
Non Ferrous (N) Compatibility
No
End Mill Application
Roughing/Finishing
Hardened (H) Compatibility
Yes
Measurement System
Inch
Material - Machining
Carbide
Finish - Machining
TiAlN
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material Grade - Machining
TiAlN-LT
Secondary Material Application ISO Code
K, S
Secondary Material Application
Cast Iron, Nickel, Titanium
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Series
VariMill I
Max. Helix Angle
38 Degrees
Flute Spacing
Variable
Flute Type
Spiral

Description

Corner Chamfer End Mill, 0.75 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.02 in, 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.