End Mill, TiAlN, 0.7500 in Millng Dia, 4VP5

  • Mfr # TF4VP519017

  • Zoro # G3829178


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
6 in
Shank Dia.
3/4 in
Length of Cut
1 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF4VP519017
Zoro #
G3829178
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
6 in
Shank Dia.
3/4 in
Length of Cut
1 in
Milling Diameter
3/4"
Dimension Type
Decimal inch
Milling Dia.
0.75 in
Chamfer Width
0.02 in

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Helix Angle
38 Degrees
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
Yes
Grade
TIALN-LT
Cast Iron (K) Compatibility
Yes
End Mill Material
Carbide
Finish
TiAlN
Shank Type
Straight
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
End Mill Cutting Type
Center Cutting
List Number
4VP5
Steel (P) Compatibility
Yes
Measurement System
Inch
Finish - Machining
TiAlN
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Material Grade - Machining
TiAlN-LT
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, S
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, P
Secondary Material Application
Cast Iron, Nickel, Titanium
Coolant Fed
Non-Coolant Through
Series
VariMill I
Flute Type
Spiral
Flute Spacing
Variable
Max. Helix Angle
38 Degrees

Description

Corner Chamfer End Mill, 0.75 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.02 in, 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.