End Mill, TiAlN, 0.7500 in Millng Dia, 4VP5

  • Mfr # TF4VP519027

  • Zoro # G3829150


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
7 in
Shank Dia.
3/4 in
Length of Cut
1 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF4VP519027
Zoro #
G3829150
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
7 in
Shank Dia.
3/4 in
Length of Cut
1 in
Dimension Type
Decimal inch
Milling Dia.
0.75 in
Milling Diameter
3/4"
Chamfer Width
0.02 in

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Super Alloy (S) Compatibility
Yes
End Mill Material
Carbide
Shank Type
Straight
Grade
TIALN-LT
Finish
TiAlN
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
End Mill Application
Roughing/Finishing
Cast Iron (K) Compatibility
Yes
List Number
4VP5
Helix Angle
38 Degrees
End Mill Cutting Type
Center Cutting
Measurement System
Inch
Finish - Machining
TiAlN
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Material Grade - Machining
TiAlN-LT
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, S
Secondary Material Application
Cast Iron, Nickel, Titanium
Primary Material Application ISO Code
H, M, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Series
VariMill I
Max. Helix Angle
38 Degrees
Flute Spacing
Variable
Flute Type
Spiral

Description

Corner Chamfer End Mill, 0.75 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.02 in, 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.