End Mill, TiAlN, 0.7500 in Millng Dia, 6TNR

  • Mfr # TF6TNR19007

  • Zoro # G3823849


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
6 1/4 in
Shank Dia.
3/4 in
Length of Cut
1 5/8 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF6TNR19007
Zoro #
G3823849
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
6 1/4 in
Shank Dia.
3/4 in
Length of Cut
1 5/8 in
Milling Dia.
0.75 in
Dimension Type
Decimal inch
Milling Diameter
3/4"
Chamfer Width
0.047 in

Details

Item
Roughing End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
TiAlN
Helix Angle
55 Degrees
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Grade
0
End Mill Material
High Speed Steel
Pitch
Flat Shallow
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
End Mill Application
Roughing
Stainless (M) Compatibility
No
List Number
6TNR
Cutting Direction
Right Hand
Shank Type
Weldon
Measurement System
Inch
Material - Machining
High Speed Steel
Finish - Machining
TiAlN
Shank Type - Machining
Weldon Flat
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Primary Material Application
Nickel, Titanium
Spiral Direction
Right Hand
Chip-Breaker
No
Series
HSS Roughers

Description

Roughing End Mill, 0.75 in Milling Dia., High Speed Steel, Non-Coolant Through, Weldon Flat, Inch, 0.047 in, 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.