Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, TiAlN, 1.0000 in Millng Dia, 4VN5

  • Mfr # TF4VN525018

  • Zoro # G3829388


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
5 1/2 in
Shank Dia.
1 in
Length of Cut
1 1/8 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF4VN525018
Zoro #
G3829388
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
5 1/2 in
Shank Dia.
1 in
Length of Cut
1 1/8 in
Milling Dia.
1 in
Dimension Type
Decimal inch
Neck Length
3.25 in
Milling Diameter
1"
Chamfer Width
0.02 in
Neck Dia.
0.94 in

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Super Alloy (S) Compatibility
Yes
Shank Type
Weldon
List Number
4VN5
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Helix Angle
38 Degrees
Non Ferrous (N) Compatibility
No
End Mill Material
Carbide
Grade
TIALN-LW
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Finish
TiAlN
Stainless (M) Compatibility
Yes
Finish - Machining
TiAlN
Material - Machining
Carbide
Measurement System
Inch
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Material Grade - Machining
TiAlN-LW
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
H, K, M, P, S
Coolant Fed
Non-Coolant Through
Series
VariMill I
Max. Helix Angle
38 Degrees
Flute Spacing
Variable
Flute Type
Spiral

Description

Corner Chamfer End Mill, 1 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Inch, 0.02 in, 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.