Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, TiAlN, 1.0000 in Millng Dia, 4VN5

  • Mfr # TF4VN525018B

  • Zoro # G3829379


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
5 1/2 in
Milling Diameter
1"
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF4VN525018B
Zoro #
G3829379
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
5 1/2 in
Milling Diameter
1"
Length of Cut
1.125 in
Corner Radius
0.03 in
Shank Dia.
1 in
Dimension Type
Decimal inch
Neck Length
3.25 in
Milling Dia.
1 in
Neck Dia.
0.94 in

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
Stainless (M) Compatibility
Yes
End Mill Material
Carbide
Helix Angle
38 Degrees
Cutting Direction
Right Hand
Single End/Double End
Single
Grade
TIALN-LW
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Shank Type
Weldon
List Number
4VN5
Item
Corner Radius End Mill
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
End Mill Application
Roughing/Finishing
Hardened (H) Compatibility
Yes
Material - Machining
Carbide
Finish - Machining
TiAlN
Material Grade - Machining
TiAlN-LW
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Primary Material Application ISO Code
H, K, M, P, S
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Series
VariMill I(TM)
Flute Spacing
Variable
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Inch, 0.03 in, 1.125 in, 5 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.