Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, TiAlN, 1.0000 in Millng Dia, 4VP0

  • Mfr # TF4VP025018

  • Zoro # G3829309


product price: $643.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal inch
Milling Diameter
1"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF4VP025018
Zoro #
G3829309
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Decimal inch
Milling Diameter
1"
Length of Cut
1.125 in
Shank Dia.
1 in
Milling Dia.
1 in
Overall Length
6 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
TIALN-LT
Helix Angle
38 Degrees
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Item
Ball End Mill
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
End Mill Style
Ball Nose
Finish
TiAlN
Shank Type
Straight
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
List Number
4VP0
Primary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Material Grade - Machining
TiAlN-LT
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, M, P, S
Measurement System
Inch
Finish - Machining
TiAlN
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Series
VariMill I
Flute Spacing
Variable
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Flute Type
Spiral

Description

Ball End Mill, 1 in Milling Dia., Carbide, TiAlN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.