Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, TiAlN, 1.0000 in Millng Dia, 4VP5

  • Mfr # TF4VP525018

  • Zoro # G3829117


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
6 in
Shank Dia.
1 in
Length of Cut
1 1/8 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF4VP525018
Zoro #
G3829117
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
6 in
Shank Dia.
1 in
Length of Cut
1 1/8 in
Dimension Type
Decimal inch
Milling Diameter
1"
Milling Dia.
1 in
Chamfer Width
0.02 in

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Super Alloy (S) Compatibility
Yes
Finish
TiAlN
List Number
4VP5
Steel (P) Compatibility
Yes
End Mill Application
Roughing/Finishing
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Helix Angle
38 Degrees
Shank Type
Straight
End Mill Material
Carbide
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Grade
TIALN-LT
Non Ferrous (N) Compatibility
No
Finish - Machining
TiAlN
Measurement System
Inch
Material - Machining
Carbide
Material Grade - Machining
TiAlN-LT
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Secondary Material Application ISO Code
K, S
Secondary Material Application
Cast Iron, Nickel, Titanium
Primary Material Application ISO Code
H, M, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Series
VariMill I
Flute Spacing
Variable
Max. Helix Angle
38 Degrees
Flute Type
Spiral

Description

Corner Chamfer End Mill, 1 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.02 in, 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.