Zoro Homepage

End Mill, TiAlN, 1.0000 in Millng Dia, 6206

  • Mfr # TF624625018

  • Zoro # G3826335


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Overall Length
3 1/2 in
Shank Dia.
1 in
Length of Cut
1 1/8 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF624625018
Zoro #
G3826335
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
3 1/2 in
Shank Dia.
1 in
Length of Cut
1 1/8 in
Milling Dia.
1 in
Dimension Type
Fractional Inch
Milling Diameter
1"

Details

Item
Roughing End Mill
Number of Flutes
5
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Steel (P) Compatibility
Yes
End Mill Cutting Type
Center Cutting
Stainless (M) Compatibility
Yes
End Mill Material
Cobalt
End Mill Application
Roughing
Helix Angle
30 Degrees
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Shank Type
Weldon
Finish
TiAlN
List Number
6206
Cutting Direction
Right Hand
Pitch
Fine
Grade
0
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Finish - Machining
TiAlN
Material - Machining
Cobalt
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual

Description

Roughing End Mill, 1 in Milling Dia., Cobalt, Non-Coolant Through, Weldon Flat, Inch, 1 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.