End Mill, TiAlN, 1.0000 in Millng Dia, 6T0R

  • Mfr # TF6T0R25008

  • Zoro # G3823946


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Overall Length
4 1/2 in
Shank Dia.
1 in
Length of Cut
2 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TF6T0R25008
Zoro #
G3823946
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
4 1/2 in
Shank Dia.
1 in
Length of Cut
2 in
Milling Diameter
1"
Dimension Type
Decimal inch
Milling Dia.
1 in
Chamfer Width
0.059 in

Details

Item
Roughing End Mill
Number of Flutes
5
End Mill Style
Corner-Chamfer
Single End/Double End
Single
End Mill Material
High Speed Steel
Grade
0
Shank Type
Weldon
End Mill Cutting Type
Center Cutting
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
End Mill Application
Roughing
Helix Angle
35 Degrees
Non Ferrous (N) Compatibility
No
List Number
6T0R
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Finish
TiAlN
Pitch
Flat Shallow
Material - Machining
High Speed Steel
Measurement System
Inch
Finish - Machining
TiAlN
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Primary Material Application
Nickel, Titanium
Series
HSS Roughers
Chip-Breaker
No

Description

Roughing End Mill, 1 in Milling Dia., High Speed Steel, TiAlN, Non-Coolant Through, Weldon Flat, Inch, 0.059 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.