End Mill, TiAlN, 1.0000 in Millng Dia, 6T0R

  • Mfr # TF6T1R25008

  • Zoro # G3823891


product price:  $226.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Overall Length
6 1/2 in
Shank Dia.
1 in
Length of Cut
4 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF6T1R25008
Zoro #
G3823891
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
6 1/2 in
Shank Dia.
1 in
Length of Cut
4 in
Milling Dia.
1 in
Dimension Type
Decimal inch
Milling Diameter
1"
Chamfer Width
0.059 in

Details

Item
Roughing End Mill
Number of Flutes
5
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Steel (P) Compatibility
No
Finish
TiAlN
End Mill Cutting Type
Center Cutting
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Shank Type
Weldon
Pitch
Flat Shallow
List Number
6T0R
Helix Angle
35 Degrees
Stainless (M) Compatibility
No
End Mill Material
High Speed Steel
End Mill Application
Roughing
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Grade
0
Measurement System
Inch
Material - Machining
High Speed Steel
Finish - Machining
TiAlN
Shank Type - Machining
Weldon Flat
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Spiral Direction
Right Hand
Primary Material Application
Nickel, Titanium
Series
HSS Roughers
Chip-Breaker
No

Description

Roughing End Mill, 1 in Milling Dia., High Speed Steel, TiAlN, Non-Coolant Through, Weldon Flat, Inch, 0.059 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.