End Mill, TiAlN, 1.0000 in Millng Dia, 6T0R

  • Mfr # TF6T3R25008

  • Zoro # G3823876


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Overall Length
5 1/2 in
Shank Dia.
1 in
Length of Cut
3 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF6T3R25008
Zoro #
G3823876
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
5 1/2 in
Shank Dia.
1 in
Length of Cut
3 in
Dimension Type
Decimal inch
Milling Dia.
1 in
Milling Diameter
1"
Chamfer Width
0.059 in

Details

Item
Roughing End Mill
Number of Flutes
5
End Mill Style
Corner-Chamfer
Single End/Double End
Single
End Mill Application
Roughing
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
End Mill Material
High Speed Steel
Finish
TiAlN
Shank Type
Weldon
Steel (P) Compatibility
No
Grade
0
Hardened (H) Compatibility
No
Helix Angle
35 Degrees
Non Ferrous (N) Compatibility
No
End Mill Cutting Type
Center Cutting
Pitch
Flat Shallow
Cast Iron (K) Compatibility
No
List Number
6T0R
Super Alloy (S) Compatibility
Yes
Measurement System
Inch
Material - Machining
High Speed Steel
Finish - Machining
TiAlN
Shank Type - Machining
Weldon Flat
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Primary Material Application
Nickel, Titanium
Spiral Direction
Right Hand
Series
HSS Roughers
Chip-Breaker
No

Description

Roughing End Mill, 1 in Milling Dia., High Speed Steel, TiAlN, Non-Coolant Through, Weldon Flat, Inch, 0.059 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.