Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, TiAlN, 1.2500 in Millng Dia, 6TNR

  • Mfr # TF6TNR32019

  • Zoro # G3823797


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Overall Length
8 1/2 in
Shank Dia.
1 1/4 in
Length of Cut
2 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF6TNR32019
Zoro #
G3823797
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
8 1/2 in
Shank Dia.
1 1/4 in
Length of Cut
2 in
Milling Dia.
1.25 in
Milling Diameter
1-1/4"
Dimension Type
Decimal inch
Chamfer Width
0.059 in

Details

Item
Roughing End Mill
Number of Flutes
6
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Pitch
Flat Shallow
End Mill Material
High Speed Steel
Finish
TiAlN
End Mill Cutting Type
Center Cutting
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Shank Type
Weldon
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Grade
0
Cutting Direction
Right Hand
Helix Angle
55 Degrees
List Number
6TNR
End Mill Application
Roughing
Material - Machining
High Speed Steel
Finish - Machining
TiAlN
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Primary Material Application
Nickel, Titanium
Chip-Breaker
No
Series
HSS Roughers

Description

Roughing End Mill, 1.25 in Milling Dia., High Speed Steel, TiAlN, Non-Coolant Through, Weldon Flat, Inch, 0.059 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.