Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, TiAlN, 2.0000 in Millng Dia, 6205

  • Mfr # TF625551030

  • Zoro # G3827035


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
8
Overall Length
6 3/4 in
Shank Dia.
2 in
Length of Cut
3 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF625551030
Zoro #
G3827035
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
6 3/4 in
Shank Dia.
2 in
Length of Cut
3 in
Dimension Type
Fractional Inch
Milling Diameter
2"
Milling Dia.
2 in
Chamfer Width
0.02 in

Details

Item
Roughing End Mill
Number of Flutes
8
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
End Mill Cutting Type
Non-Center Cutting
Grade
0
Shank Type
Weldon
End Mill Application
Roughing
Super Alloy (S) Compatibility
Yes
Helix Angle
30 Degrees
Pitch
Fine
Finish
TiAlN
List Number
6205
Cast Iron (K) Compatibility
Yes
End Mill Material
Cobalt
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Material - Machining
Cobalt
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Secondary Material Application
Stainless Steel
Spiral Direction
Right Hand
Chip-Breaker
No

Description

Roughing End Mill, 2 in Milling Dia., Cobalt, Non-Coolant Through, Weldon Flat, Inch, 0.02 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.