Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, TiAlN, 2.0000 in Millng Dia, 6208

  • Mfr # TF625851061

  • Zoro # G3921779


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Overall Length
9 3/4 in
Shank Dia.
2 in
Length of Cut
6 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF625851061
Zoro #
G3921779
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
9 3/4 in
Shank Dia.
2 in
Length of Cut
6 in
Dimension Type
Fractional Inch
Milling Diameter
2"
Milling Dia.
2 in

Details

Item
Roughing End Mill
Number of Flutes
6
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Cutting Direction
Right Hand
Finish
TiAlN
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
Yes
End Mill Material
Cobalt
Shank Type
Weldon
List Number
6208
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Grade
0
Steel (P) Compatibility
Yes
Pitch
Coarse
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing
Finish - Machining
TiAlN
Material - Machining
Cobalt
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual

Description

Roughing End Mill, 2 in Milling Dia., Cobalt, Non-Coolant Through, Weldon Flat, Inch, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.