Zoro Homepage

End Mill, TiCN, 0.1250 in Milling Dia, 4C03

  • Mfr # TC4C0303001A

  • Zoro # G3834671


product price: $35.19
/ea

Key Features

Measurement System
Inch
Milling Diameter
1/8"
Number of Flutes
3
End Mill Style
Corner-Radius
Length of Cut
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC4C0303001A
Zoro #
G3834671
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Milling Diameter
1/8"
Length of Cut
0.5 in
Dimension Type
Decimal inch
Corner Radius
0.01 in
Shank Dia.
1/8 in
Milling Dia.
0.125 in

Description

Corner Radius End Mill, 0.125 in Milling Dia., Carbide, Non-Coolant Through, Straight, Inch, 0.01 in, 0.5 in, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.