Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, TiCN, 0.2500 in Milling Dia, 6206

  • Mfr # TC621607004

  • Zoro # G3826621


product price: $64.99
/ea

Key Features

Number of Flutes
4
Overall Length
3 1/8 in
Shank Dia.
3/8 in
Length of Cut
1 1/4 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC621607004
Zoro #
G3826621
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 1/8 in
Shank Dia.
3/8 in
Length of Cut
1 1/4 in
Milling Dia.
0.25 in
Milling Diameter
1/4"
Dimension Type
Fractional Inch
Chamfer Width
0.01 in

Details

Item
Roughing End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
End Mill Material
Cobalt
List Number
6206
Steel (P) Compatibility
Yes
Grade
0
Cast Iron (K) Compatibility
Yes
End Mill Application
Roughing
Super Alloy (S) Compatibility
Yes
Finish
Ticn
Hardened (H) Compatibility
No
Pitch
Fine
Helix Angle
30 Degrees
Shank Type
Weldon
Finish - Machining
TiCN
Measurement System
Inch
Material - Machining
Cobalt
Shank Type - Machining
Weldon Flat
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Secondary Material Application
Stainless Steel
Primary Material Application
Steel
Spiral Direction
Right Hand
Chip-Breaker
No

Description

Roughing End Mill, 0.25 in Milling Dia., Cobalt, Non-Coolant Through, Weldon Flat, Inch, 0.01 in, 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.