Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, TiCN, 0.3125 in. Milling Dia.

  • Mfr # TC4S0R08003

  • Zoro # G3832057


product price: $79.29
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
2 1/2 in
Shank Dia.
5/16 in
Length of Cut
13/16 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC4S0R08003
Zoro #
G3832057
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
2 1/2 in
Shank Dia.
5/16 in
Length of Cut
13/16 in
Milling Dia.
0.3125 in
Dimension Type
Decimal inch
Milling Diameter
5/16"
Chamfer Width
0.0118 in

Details

Item
Roughing End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Pitch
Fine
End Mill Material
Carbide
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
List Number
4S0R
Helix Angle
20 Degrees
Hardened (H) Compatibility
Yes
Finish
Ticn
Grade
TICN-CW
Shank Type
Straight
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
End Mill Application
Roughing
End Mill Cutting Type
Center Cutting
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Measurement System
Inch
Finish - Machining
TiCN
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Material Grade - Machining
TiCN-CW
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, S
Secondary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Series
Roughers
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
20 Degrees

Description

Roughing End Mill, 0.3125 in Milling Dia., Carbide, TiCN, Non-Coolant Through, Straight, Inch, 0.0118 in, 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.