Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, TiCN, 0.5000 in. Milling Dia.

  • Mfr # TC4S0R13005

  • Zoro # G3832039


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
3 in
Shank Dia.
1/2 in
Length of Cut
1 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC4S0R13005
Zoro #
G3832039
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
3 in
Shank Dia.
1/2 in
Length of Cut
1 in
Milling Dia.
0.5 in
Milling Diameter
1/2"
Dimension Type
Decimal inch
Chamfer Width
0.039 in

Details

Item
Roughing End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Shank Type
Weldon
End Mill Cutting Type
Center Cutting
Non Ferrous (N) Compatibility
No
Grade
TICN-CW
Stainless (M) Compatibility
Yes
Helix Angle
20 Degrees
Pitch
Fine
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
End Mill Material
Carbide
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
End Mill Application
Roughing
List Number
4S0R
Finish
Ticn
Cast Iron (K) Compatibility
Yes
Measurement System
Inch
Finish - Machining
TiCN
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Material Grade - Machining
TiCN-CW
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Series
Roughers
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application ISO Code
H, S
Max. Helix Angle
20 Degrees
Secondary Material Application
Hardened Steel, Nickel, Titanium

Description

Roughing End Mill, 0.5 in Milling Dia., Carbide, TiCN, Non-Coolant Through, Weldon Flat, Inch, 0.039 in, 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.