Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, TiCN, 0.6250 in Milling Dia, 6207

  • Mfr # TC620716006

  • Zoro # G3826131


product price: $55.59
/ea

Key Features

Number of Flutes
4
Overall Length
3 3/4 in
Shank Dia.
5/8 in
Length of Cut
1 5/8 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC620716006
Zoro #
G3826131
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 3/4 in
Shank Dia.
5/8 in
Length of Cut
1 5/8 in
Milling Dia.
0.625 in
Dimension Type
Fractional Inch
Milling Diameter
5/8"

Details

Item
Roughing End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Steel (P) Compatibility
Yes
Grade
0
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Helix Angle
30 Degrees
Non Ferrous (N) Compatibility
Yes
Shank Type
Weldon
Finish
Ticn
End Mill Material
Cobalt
List Number
6207
End Mill Application
Roughing
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Pitch
Coarse
End Mill Cutting Type
Non-Center Cutting
Finish - Machining
TiCN
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Material - Machining
Cobalt
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual

Description

Roughing End Mill, 0.625 in Milling Dia., Cobalt, Non-Coolant Through, Weldon Flat, Inch, 1 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.