Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, TiCN, 0.7500 in Milling Dia, 6205

  • Mfr # TC622519007

  • Zoro # G3827148


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
6 1/4 in
Shank Dia.
3/4 in
Length of Cut
4 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC622519007
Zoro #
G3827148
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 1/4 in
Shank Dia.
3/4 in
Length of Cut
4 in
Milling Dia.
0.75 in
Dimension Type
Fractional Inch
Milling Diameter
3/4"

Details

Item
Roughing End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
End Mill Application
Roughing
Finish
Ticn
End Mill Cutting Type
Non-Center Cutting
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
End Mill Material
Cobalt
Grade
0
Helix Angle
30 Degrees
Pitch
Fine
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
List Number
6205
Shank Type
Weldon
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Finish - Machining
TiCN
Material - Machining
Cobalt
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through

Description

Roughing End Mill, 0.75 in Milling Dia., Cobalt, Non-Coolant Through, Weldon Flat, Inch, 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.