Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, TiCN, 0.7500 in Milling Dia, 6206

  • Mfr # TC623619007

  • Zoro # G3826536


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
4 1/2 in
Shank Dia.
3/4 in
Length of Cut
2 1/4 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC623619007
Zoro #
G3826536
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in
Shank Dia.
3/4 in
Length of Cut
2 1/4 in
Milling Diameter
3/4"
Milling Dia.
0.75 in
Dimension Type
Fractional Inch
Chamfer Width
0.014 in

Details

Item
Roughing End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Helix Angle
30 Degrees
Finish
Ticn
Non Ferrous (N) Compatibility
No
Shank Type
Weldon
End Mill Material
Cobalt
Grade
0
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Pitch
Fine
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
End Mill Application
Roughing
List Number
6206
Hardened (H) Compatibility
No
Finish - Machining
TiCN
Measurement System
Inch
Material - Machining
Cobalt
Shank Type - Machining
Weldon Flat
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Spiral Direction
Right Hand
Secondary Material Application
Stainless Steel
Primary Material Application
Steel
Chip-Breaker
No

Description

Roughing End Mill, 0.75 in Milling Dia., Cobalt, Non-Coolant Through, Weldon Flat, Inch, 0.014 in, 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.