Zoro Homepage

End Mill, TiCN, 0.7500 in Milling Dia, 6207

  • Mfr # TC622719007

  • Zoro # G3826000


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
6 1/4 in
Shank Dia.
3/4 in
Length of Cut
4 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC622719007
Zoro #
G3826000
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 1/4 in
Shank Dia.
3/4 in
Length of Cut
4 in
Dimension Type
Fractional Inch
Milling Dia.
0.75 in
Milling Diameter
3/4"
Chamfer Width
0.014 in

Description

Roughing End Mill, 0.75 in Milling Dia., Cobalt, Non-Coolant Through, Weldon Flat, Inch, 0.014 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.