Zoro Homepage

End Mill, TiCN, 0.7500 in Milling Dia, 6ANR

  • Mfr # TC6ANR19017

  • Zoro # G3824171


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Overall Length
8 1/4 in
Shank Dia.
3/4 in
Length of Cut
1 5/8 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC6ANR19017
Zoro #
G3824171
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
8 1/4 in
Shank Dia.
3/4 in
Length of Cut
1 5/8 in
Milling Diameter
3/4"
Milling Dia.
0.75 in
Dimension Type
Decimal inch
Chamfer Width
0.014 in

Details

Item
Roughing End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Finish
Ticn
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting
Pitch
Chamfered Pitch
Stainless (M) Compatibility
No
Helix Angle
30 Degrees
List Number
6ANR
Super Alloy (S) Compatibility
No
End Mill Application
Roughing
Grade
0
Steel (P) Compatibility
No
End Mill Material
High Speed Steel
Shank Type
Weldon
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Material - Machining
High Speed Steel
Finish - Machining
TiCN
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Spiral Direction
Right Hand
Series
HSS Roughers
Chip-Breaker
No

Description

Roughing End Mill, 0.75 in Milling Dia., High Speed Steel, Non-Coolant Through, Weldon Flat, Inch, 0.014 in, 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.