Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, TiCN, 1.0000 in Milling Dia, 6209

  • Mfr # TC620925008

  • Zoro # G3825230


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Overall Length
4 1/2 in
Shank Dia.
1 in
Length of Cut
2 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC620925008
Zoro #
G3825230
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
4 1/2 in
Shank Dia.
1 in
Length of Cut
2 in
Dimension Type
Fractional Inch
Milling Dia.
1 in
Milling Diameter
1"

Details

Item
Roughing End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Hardened (H) Compatibility
No
Pitch
Aluminum
Cutting Direction
Right Hand
Grade
0
End Mill Cutting Type
Center Cutting
Non Ferrous (N) Compatibility
Yes
End Mill Material
Cobalt
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Finish
Ticn
Cast Iron (K) Compatibility
No
End Mill Application
Roughing
Helix Angle
30 Degrees
Super Alloy (S) Compatibility
No
Shank Type
Weldon
List Number
6209
Finish - Machining
TiCN
Measurement System
Inch
Material - Machining
Cobalt
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through

Description

Roughing End Mill, 1 in Milling Dia., Cobalt, Non-Coolant Through, Weldon Flat, Inch, 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.