Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, TiCN, 1.0000 in Milling Dia, 6A0R

  • Mfr # TC6A3R25008

  • Zoro # G3824217


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Overall Length
5 1/2 in
Shank Dia.
1 in
Length of Cut
3 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC6A3R25008
Zoro #
G3824217
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
5 1/2 in
Shank Dia.
1 in
Length of Cut
3 in
Milling Dia.
1 in
Dimension Type
Decimal inch
Milling Diameter
1"
Chamfer Width
0.02 in

Details

Item
Roughing End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Helix Angle
30 Degrees
List Number
6A0R
End Mill Application
Roughing
Grade
0
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Finish
Ticn
Shank Type
Weldon
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Pitch
Chamfered Pitch
End Mill Cutting Type
Center Cutting
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
End Mill Material
High Speed Steel
Measurement System
Inch
Finish - Machining
TiCN
Material - Machining
High Speed Steel
Shank Type - Machining
Weldon Flat
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Spiral Direction
Right Hand
Series
HSS Roughers
Chip-Breaker
No

Description

Roughing End Mill, 1 in Milling Dia., High Speed Steel, Non-Coolant Through, Weldon Flat, Inch, 0.02 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.