Zoro Homepage

End Mill, TiCN, 1.0000 in. Milling Dia.

  • Mfr # TC4S1R25008

  • Zoro # G3831926


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Overall Length
5 in
Shank Dia.
1 in
Length of Cut
2 1/4 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC4S1R25008
Zoro #
G3831926
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
5 in
Shank Dia.
1 in
Length of Cut
2 1/4 in
Milling Dia.
1 in
Milling Diameter
1"
Dimension Type
Decimal inch
Chamfer Width
0.0197 in

Description

Roughing End Mill, 1 in Milling Dia., Carbide, TiCN, Non-Coolant Through, Weldon Flat, Inch, 0.0197 in, 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.