Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, TiCN, 1.2500 in Milling Dia, 6206

  • Mfr # TC623632009

  • Zoro # G3826518


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Overall Length
5 1/2 in
Shank Dia.
1 1/4 in
Length of Cut
3 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC623632009
Zoro #
G3826518
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
5 1/2 in
Shank Dia.
1 1/4 in
Length of Cut
3 in
Dimension Type
Fractional Inch
Milling Dia.
1.25 in
Milling Diameter
1-1/4"
Chamfer Width
0.02 in

Details

Item
Roughing End Mill
Number of Flutes
6
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Pitch
Fine
Grade
0
List Number
6206
Helix Angle
30 Degrees
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Finish
Ticn
End Mill Cutting Type
Center Cutting
End Mill Material
Cobalt
End Mill Application
Roughing
Cutting Direction
Right Hand
Shank Type
Weldon
Finish - Machining
TiCN
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Material - Machining
Cobalt
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Primary Material Application
Steel
Spiral Direction
Right Hand
Secondary Material Application
Stainless Steel
Chip-Breaker
No

Description

Roughing End Mill, 1.25 in Milling Dia., Cobalt, Non-Coolant Through, Weldon Flat, Inch, 0.02 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.