Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC625751040
Zoro #
G3825921
UPC #
-
Country of Origin
Iceland
Dimensions
Milling Diameter
2.0000"
Overall Length
7 3/4 in
Length of Cut
4 in
Shank Dia.
2 in
Milling Dia.
2.0000"
Dimension Type
Fractional Inch
Neck Length
0 in
Description
Corner Chamfer End Mill, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.