Zoro Homepage

End Mill, W401 Series, 104.00 mm L

  • Mfr # W401M20009CET WU20PE

  • Zoro # G605906247


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
104 mm
Shank Dia.
20 mm
Length of Cut
38 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W401M20009CET WU20PE
Zoro #
G605906247
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
104 mm
Shank Dia.
20 mm
Length of Cut
38 mm
Chamfer Width
0.5 mm
Milling Dia.
20 mm

Description

End Mill, 20 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 45 Degrees , 0.5 mm, 38 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.