Zoro Homepage

End Mill, W401 Series, 92.00 mm L

  • Mfr # W401M16008CET WU20PE

  • Zoro # G605905738


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
92 mm
Shank Dia.
16 mm
Length of Cut
32 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W401M16008CET WU20PE
Zoro #
G605905738
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
92 mm
Shank Dia.
16 mm
Length of Cut
32 mm
Chamfer Width
0.5 mm
Milling Dia.
16 mm

Details

Item
End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
List Number
W401
Series
WCE4
Chamfer Angle
45 Degrees
End Mill Cutting Type
Center Cutting
Helix Angle
39 Degrees
Cutting Direction
Right Hand
End Mill Application
Blank Ramping, Helical Milling, Side Milling, Square End Shoulder Milling, Square End Slotting
Spiral Direction
Right Hand
Secondary Material Application ISO Code
H, S
Primary Material Application
Cast Iron, Stainless Steel, Steel
Finish - Machining
TiAlN
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
K, M, P
Measurement System
Metric
Shank Type - Machining
Straight
Flute Type
Spiral
Secondary Material Application
Hardened Material, High-Temperature Alloy
Material - Machining
Carbide
Max. Helix Angle
39 Degrees
Material Grade - Machining
WU20PE
Min. Helix Angle
37 Degrees
Material Applications
Cast Iron, Hardened Material, High-Temperature Alloy, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through

Description

End Mill, 16 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 45 Degrees , 0.5 mm, 32 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.