Zoro Homepage

End Mill, W401 Series, 92.00 mm L

  • Mfr # W401M16008SZT WU20PE

  • Zoro # G505905838


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
92 mm
Shank Dia.
16 mm
Length of Cut
32 mm
End Mill Style
Sharp Edge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W401M16008SZT WU20PE
Zoro #
G505905838
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
92 mm
Shank Dia.
16 mm
Length of Cut
32 mm
Milling Dia.
16 mm

Details

Item
End Mill
Number of Flutes
4
End Mill Style
Sharp Edge
List Number
W401
Series
WCE4
End Mill Application
Blank Ramping, Helical Milling, Side Milling, Square End Shoulder Milling, Square End Slotting
End Mill Cutting Type
Center Cutting
Helix Angle
39 Degrees
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Primary Material Application
Cast Iron, Stainless Steel, Steel
Min. Helix Angle
37 Degrees
Material Applications
Cast Iron, Hardened Material, High-Temperature Alloy, Stainless Steel, Steel
Max. Helix Angle
39 Degrees
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Flute Type
Spiral
Drilling Tool Configuration
Individual
Secondary Material Application
Hardened Material, High-Temperature Alloy
Primary Material Application ISO Code
K, M, P
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, S
Material Grade - Machining
WU20PE
Material - Machining
Carbide
Measurement System
Metric

Description

End Mill, 16 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 32 mm, Overall Length 92 mm, Shank Dia. 16 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.