End Mill, W4N1 Series, 104.00 mm L
Mfr # W4N1M20009RJT WU20PE
Zoro # G805906979
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Overall Length
104 mm
Shank Dia.
20 mm
Length of Cut
38 mm
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W4N1M20009RJT WU20PE
Zoro #
G805906979
UPC #
-
Country of Origin
Israel
Dimensions
Overall Length
104 mm
Shank Dia.
20 mm
Length of Cut
38 mm
Milling Dia.
20 mm
Neck Dia.
18.80 mm
Shank Length
51 mm
Description
End Mill, 20 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 38 mm, 104 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.