End Mill, W4N1 Series, 92.00 mm L
Mfr # W4N1M16008RJT WU20PE
Zoro # G005906915
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Overall Length
92 mm
Shank Dia.
16 mm
Length of Cut
32 mm
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W4N1M16008RJT WU20PE
Zoro #
G005906915
UPC #
-
Country of Origin
Israel
Dimensions
Overall Length
92 mm
Shank Dia.
16 mm
Length of Cut
32 mm
Neck Dia.
15.04 mm
Milling Dia.
16 mm
Shank Length
48 mm
Description
End Mill, 16 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 32 mm, 92 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.