Zoro Homepage

END MILL W501 10x10x22x72 CH0, 5 W

  • Mfr # 7008743

  • Zoro # G107194562


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Length of Cut
38 mm
End Mill Cutting Type
Center Cutting
Shank Dia.
20 mm
Overall Length
104 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7008743
Zoro #
G107194562
UPC #
4064182761742
Country of Origin
Viet Nam

Dimensions

Length of Cut
38 mm
Shank Dia.
20 mm
Overall Length
104 mm
Neck Dia.
18.8 mm
Milling Dia.
20 mm
Corner Radius
3 mm

Description

End Mill, 20 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 3 mm, 38 mm, 104 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.