Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

END MILL W501 3/8x3/8x1/2x2 1/2 Sharp

  • Mfr # 7008717

  • Zoro # G607194390


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Length of Cut
32 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7008717
Zoro #
G607194390
UPC #
4064182761209
Country of Origin
Viet Nam

Dimensions

Length of Cut
32 mm
Shank Dia.
16 mm
Overall Length
92 mm
Chamfer Width
0.5 mm
Milling Dia.
16 mm

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Application
Helical Milling, Ramping Blank, Side/Shoulder Milling, Square End, Trochoidal Milling
List Number
W501
Item
End Mill
Cutting Direction
Right Hand
Series
WCE5
End Mill Style
Corner-Chamfer
Helix Angle
38 Degrees
Material Applications
Alloys, Cast Iron, Hardened Materials, Stainless Steel, Steel
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
WU20PE
Drilling Tool Configuration
Individual
Measurement System
Metric
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, M, P, S
Finish - Machining
TiAlN
Coolant Fed
Non-Coolant Through
Max. Helix Angle
38 Degrees
Flute Type
Spiral

Description

End Mill, 16 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 0.5 mm, 32 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.