Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

END MILL W5N1 5x6x13x57 R0, 2

  • Mfr # 7008744

  • Zoro # G207194554


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Length of Cut
38 mm
End Mill Cutting Type
Center Cutting
Shank Dia.
20 mm
Overall Length
104 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7008744
Zoro #
G207194554
UPC #
4064182761773
Country of Origin
Viet Nam

Dimensions

Length of Cut
38 mm
Shank Dia.
20 mm
Overall Length
104 mm
Neck Dia.
18.8 mm
Corner Radius
4 mm
Milling Dia.
20 mm

Details

Number of Flutes
5
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
End Mill Application
Helical Milling, Ramping Blank, Side/Shoulder Milling, Square End, Trochoidal Milling
Series
WCE5
End Mill Style
Corner-Radius
List Number
W5N1
Helix Angle
38 Degrees
Item
End Mill
Measurement System
Metric
Shank Type - Machining
Straight
Material Grade - Machining
WU20PE
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, M, P, S
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Applications
Alloys, Cast Iron, Hardened Materials, Stainless Steel, Steel
Finish - Machining
TiAlN
Coolant Fed
Non-Coolant Through
Max. Helix Angle
38 Degrees

Description

End Mill, 20 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 4 mm, 38 mm, 104 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.