Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill Bit, 21

  • Mfr # TDD108Z04039

  • Zoro # G7677770


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Overall Length
199 mm
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDD108Z04039
Zoro #
G7677770
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
#21
Overall Length
199 mm
Depth:Dia. Ratio
30xD
Shank Dia.
5 mm
Flute Length
144 mm
Drill Length Class
Extended-Length
Maximum Drilling Depth
133.00 mm
Shank Length
34 mm
Drill Diameter Tolerance
H7
Drill Point Length
0.8270mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Decimal Equivalent
0.1590
Flute Type
Spiral
Standards
ANSI, ISO
List Number
TDD108
Coolant Fed
Coolant Through
Series
TDD108
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
Number of Coolant Holes
2
Material Grade - Machining
WU20PD
Primary Material Application ISO Code
K, M, P
Sheeter Drill
No
Measurement System
Wire
Drill Bit Point Type
Conical Point

Description

Extra Long Drill Bit, Drill Bit Size #21, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 133.00 mm, Wire, 30xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.