Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill Bit, 3.00mm

  • Mfr # TDD107Z03000

  • Zoro # G7677743


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
3 mm
Overall Length
116 mm
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDD107Z03000
Zoro #
G7677743
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
3 mm
Overall Length
116 mm
Flute Length
82 mm
Shank Dia.
3 mm
Depth:Dia. Ratio
25xD
Drill Diameter Tolerance
H7
Shank Length
30 mm
Maximum Drilling Depth
75.00 mm
Drill Point Length
0.6060mm
Drill Length Class
Extended-Length

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Flute Type
Spiral
Decimal Equivalent
0.1181
Standards
ANSI, ISO
List Number
TDD107
Coolant Fed
Coolant Through
Series
TDD107
Primary Material Application ISO Code
K, P
Measurement System
Metric
Primary Material Application
Cast Iron, Steel
Spiral Direction
Right Hand
Drill Bit Point Type
Conical Point
Number of Coolant Holes
2
Sheeter Drill
No
Material Grade - Machining
WU20PD

Description

Extra Long Drill Bit, Drill Bit Size 3 mm, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 75.00 mm, Metric, 25xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.