Extra Long Drill Bit, 3.00mm

  • Mfr # TDD108Z03000

  • Zoro # G7677719


product price:  $462.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
3 mm
Overall Length
131 mm
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TDD108Z03000
Zoro #
G7677719
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
3 mm
Overall Length
131 mm
Depth:Dia. Ratio
30xD
Flute Length
97 mm
Shank Dia.
3 mm
Drill Diameter Tolerance
H7
Drill Point Length
0.6060mm
Maximum Drilling Depth
90.00 mm
Shank Length
30 mm
Drill Length Class
Extended-Length

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Decimal Equivalent
0.1181
Flute Type
Spiral
List Number
TDD108
Standards
ANSI, ISO
Coolant Fed
Coolant Through
Series
TDD108
Measurement System
Metric
Number of Coolant Holes
2
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
WU20PD
Primary Material Application
Cast Iron, Stainless Steel, Steel
Sheeter Drill
No
Spiral Direction
Right Hand
Drill Bit Point Type
Conical Point

Description

Extra Long Drill Bit, Drill Bit Size 3 mm, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 90.00 mm, Metric, 30xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.