Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill Bit, 3.80mm

  • Mfr # TDD108Z03800

  • Zoro # G7677630


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Overall Length
165 mm
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDD108Z03800
Zoro #
G7677630
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
3.8 mm
Overall Length
165 mm
Shank Dia.
4 mm
Flute Length
126 mm
Depth:Dia. Ratio
30xD
Drill Diameter Tolerance
H7
Maximum Drilling Depth
117.00 mm
Drill Point Length
0.7760mm
Shank Length
32 mm
Drill Length Class
Extended-Length

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Flute Type
Spiral
Decimal Equivalent
0.1496
Standards
ANSI, ISO
List Number
TDD108
Coolant Fed
Coolant Through
Series
TDD108
Primary Material Application ISO Code
K, M, P
Measurement System
Metric
Sheeter Drill
No
Spiral Direction
Right Hand
Material Grade - Machining
WU20PD
Drill Bit Point Type
Conical Point
Primary Material Application
Cast Iron, Stainless Steel, Steel
Number of Coolant Holes
2

Description

Extra Long Drill Bit, Drill Bit Size 3.8 mm, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 117.00 mm, Metric, 30xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.