Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill Bit, Size 10.00mm

  • Mfr # TDD105Z10000

  • Zoro # G2731248


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Overall Length
219 mm
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDD105Z10000
Zoro #
G2731248
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
10 mm
Overall Length
219 mm
Flute Length
172 mm
Shank Dia.
10 mm
Depth:Dia. Ratio
15xD
Drill Length Class
Extended-Length
Shank Length
44 mm
Drill Diameter Tolerance
H7
Maximum Drilling Depth
150.00 mm
Drill Point Length
2.1130mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
Shank Type - Machining
Straight
Decimal Equivalent
0.3937
Flute Type
Spiral
Cutting Direction
Right Hand
Standards
ANSI, ISO
List Number
TDD105
Coolant Fed
Coolant Through
Series
TDD105
Drill Bit Point Type
Conical Point
Primary Material Application
Cast Iron, Stainless Steel, Steel
Sheeter Drill
No
Spiral Direction
Right Hand
Material Grade - Machining
WU20PD
Measurement System
Metric
Primary Material Application ISO Code
K, M, P
Number of Coolant Holes
2

Description

Extra Long Drill Bit, Drill Bit Size 10 mm, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 150.00 mm, Metric, 15xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.