Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill Bit, Size 10.30mm

  • Mfr # TDD107Z10300

  • Zoro # G2730030


product price: $1,053.99
/ea
Free Shipping & Returns

Key Features

Overall Length
348 mm
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDD107Z10300
Zoro #
G2730030
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
10.3 mm
Overall Length
348 mm
Shank Dia.
11 mm
Depth:Dia. Ratio
25xD
Flute Length
290 mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Flute Type
Spiral
Decimal Equivalent
0.4055
List Number
TDD107
Standards
Not Rated
Coolant Fed
Coolant Through
Measurement System
Metric
Primary Material Application
Metalworking
Drill Bit Point Type
Conical
Material Grade - Machining
WU20PD

Description

Extra Long Drill Bit, Drill Bit Size 10.3 mm, Drill Bit Point Angle 132 Degrees , Carbide, TiAlN, Metric, 25xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.