Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill Bit, Size 14

  • Mfr # TDD105Z04623

  • Zoro # G2730399


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Overall Length
124 mm
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDD105Z04623
Zoro #
G2730399
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
#14
Overall Length
124 mm
Depth:Dia. Ratio
15xD
Flute Length
86 mm
Shank Dia.
5 mm
Maximum Drilling Depth
75.00 mm
Drill Point Length
0.9520mm
Shank Length
34 mm
Drill Diameter Tolerance
H7
Drill Length Class
Extended-Length

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
Shank Type - Machining
Straight
Decimal Equivalent
0.1820
Cutting Direction
Right Hand
Flute Type
Spiral
List Number
TDD105
Standards
ANSI, ISO
Coolant Fed
Coolant Through
Series
TDD105
Drill Bit Point Type
Conical Point
Number of Coolant Holes
2
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Stainless Steel, Steel
Sheeter Drill
No
Material Grade - Machining
WU20PD
Primary Material Application ISO Code
K, M, P
Measurement System
Wire

Description

Extra Long Drill Bit, Drill Bit Size #14, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 75.00 mm, Wire, 15xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.