Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill Bit, Size 1/8"

  • Mfr # TDD108Z03175

  • Zoro # G2729662


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Overall Length
165 mm
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDD108Z03175
Zoro #
G2729662
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
1/8 in
Overall Length
165 mm
Flute Length
115 mm
Shank Dia.
4 mm
Depth:Dia. Ratio
30xD
Drill Length Class
Extended-Length
Drill Point Length
0.6430mm
Shank Length
32 mm
Drill Diameter Tolerance
H7
Maximum Drilling Depth
106.00 mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Flute Type
Spiral
Decimal Equivalent
0.1250
Standards
ANSI, ISO
List Number
TDD108
Coolant Fed
Coolant Through
Series
TDD108
Material Grade - Machining
WU20PD
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, M, P
Sheeter Drill
No
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Stainless Steel, Steel
Number of Coolant Holes
2
Drill Bit Point Type
Conical Point

Description

Extra Long Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 106.00 mm, Fractional Inch, 30xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.